Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, GY
Mfr # S4222VNA-GY
Zoro # G1940475
product price: $1,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Caramel Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VNA-GY
- Zoro # G1940475
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Caramel Translucent |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085268)
- TOTELINE Stack & Nest Container, Green, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5170)
- LOWELL Rack Drawer 2Ux14D (UDE-214)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 17 in L, Black (30778BLACK)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- Equipto Boltless Shelving