Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3 Addon, (2)3", 4.5", 7.5"Drwrs, BL
Mfr # S4222VNA-BL
Zoro # G1940213
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Regal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S4222VNA-BL
- Zoro # G1940213
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving with Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Regal Blue |
Shelf Capacity | Drawer: 200 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Black (QSBU-239BK)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- 80/20 Bolt Assembly for 1/2 in W Slot, Steel, Zinc-Plated, 10 Series, PK15 (3393-15)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- GLOBAL EQUIPMENT Boltless Luggage Garment Triple Rack - 144"W x 24"D x 84"H (796547)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- Equipto Boltless Shelving