Shop All Boltless Shelving
Equipto
V-Grip Shelving W/ 4Drwrs/5Shlvs 7X1.5X3, Addon, (2)3", 4.5", 7.5"Drwrs, BL
Mfr # S4222VHA-BL
Zoro # G1940399
product price: $1,121.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Finish Enamel Paint
- Color Textured Regal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S4222VHA-BL
- Zoro # G1940399
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Details
Item | V-Grip Shelving With Drawers |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Finish | Enamel Paint |
Color | Textured Regal Blue |
Shelf Capacity | Drawer: 400 lb. |
Includes | Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder |
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 1.5 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- Equipto Boltless Shelving