Shop All Boltless Shelving
Equipto
V Grip Shelving, Strtr, 7Hx18Dx3W W/ 7-Shlvs, YL
Mfr # 673-7S-YL
Zoro # G1966445
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Number of Shelves 7
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 673-7S-YL
- Zoro # G1966445
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Depth | 18" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Starter |
Shelving Style | Closed |
Number of Shelves | 7 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Bright Yellow; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
V Grip Shelving,Strtr,7 x 18D x 3W,7 Shl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- LYON BSR Welded Upright (DD64243)
- 80/20 T-Slot Cover, For 45 Series (12013)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB207YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 18d x 72h, Black (6246BL)
- GLOBAL INDUSTRIAL 3 Shelf, Boltless Shelving, Add On, Solid Deck, 2700 lb Cap, 96inW x 36inD x 84inH (785587GY)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- EDSAL Crossbar, 15"D, Steel (CS15)
- Equipto Boltless Shelving