Shop All Boltless Shelving
Equipto
V Grip Shelving, AddOn, 7Hx18Dx3W W/ 7-Shlvs, LG
Mfr # 673-7A-LG
Zoro # G1968870
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 7
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 673-7A-LG
- Zoro # G1968870
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Depth | 18" |
Width | 36" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 7 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Dove Gray; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
V Grip Shelving,Add On,7 x 18D x 3W,7-S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- Equipto Boltless Shelving