Shop All Boltless Shelving
Equipto
V Grip Shelving, AddOn, 7Hx18Dx3W W/ 5-Shlvs, LG
Mfr # 673-5A-LG
Zoro # G1968755
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 673-5A-LG
- Zoro # G1968755
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 36" |
Depth | 18" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Dove Gray; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
V Grip Shelving,Add On,7 x 18D x 3W,5-S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- 80/20 Floor Mount, Base Plate For 1530 (2400)
- FLEMING SUPPLY Fleming Supply 30 Organizer Bin Display Rack, Wall Mounted Compartments for Parts, Hardware, Crafting (312675URX)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- Equipto Boltless Shelving