Shop All Boltless Shelving
Equipto
V Grip Shelving, AddOn, 7Hx18Dx3W W/ 5-Shlvs, BL
Mfr # 673-5A-BL
Zoro # G1968730
product price: $488.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Number of Shelves 5
- Material Steel
- Finish Enamel Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 673-5A-BL
- Zoro # G1968730
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | 84" |
Depth | 18" |
Details
Item | V-Grip Solid Shelving |
Shelving Type | Add-On |
Shelving Style | Closed |
Number of Shelves | 5 |
Material | Steel |
Finish | Enamel Paint |
Color | Textured Regal Blue; Back and End Panels: White |
Gauge | 18 ga. |
Shelf Capacity | 700 lb. |
Description
V Grip Shelving,Add On,7 x 18D x 3W,5-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- AZAR DISPLAYS 4" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800074-BLK)
- LOWELL Sliding Shelf wlatch (SLS)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- IRON HORSE Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (20998)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- Equipto Boltless Shelving