Shop All General Purpose Metal Shelving
Equipto
V-Grip Additional Shelf 24"x36", Gray
Mfr # 6232-GY
Zoro # G3249255
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 24 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 6232-GY
- Zoro # G3249255
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Details
Item | Shelf |
Color | Gray |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 500 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | Shelving Units |
Shelf Style | Solid |
Load Capacity | 721 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 24 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 721 lb, Shelf Style Solid, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- 80/20 Zinc 1/4-20 Econ T-Nut 10 S (3785)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- Equipto General Purpose Metal Shelving