Shop All General Purpose Metal Shelving
Equipto
V-Grip Additional Shelf 18"x36", Regal Blue
Mfr # 6231-RB
Zoro # G3249316
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6231-RB
- Zoro # G3249316
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Details
Item | Shelf |
Color | Blue |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 721 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | Shelving Units |
Shelf Style | Solid |
Load Capacity | 700 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 700 lb, Shelf Style Solid, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- 80/20 Panel Mount Block 1/4Turn M6 Slot10 (14140)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- GLOBAL EQUIPMENT Steel Shelving with 96 4"H Plastic Shelf Bins Ivory - 36x12x72-13 Shelves (603443WH)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- Equipto General Purpose Metal Shelving