Shop All General Purpose Metal Shelving
Equipto
V-Grip Additional Shelf 18"x36", Cherry Red
Mfr # 6231-RD
Zoro # G3249325
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gauge 18 ga
- Material Steel
- Overall Depth 18 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6231-RD
- Zoro # G3249325
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Details
Item | Shelf |
Color | Red |
Gauge | 18 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 721 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | Shelving Units |
Shelf Style | Solid |
Load Capacity | 700 lb |
Description
Shelf, Powder Coated, Steel, 18 ga, Overall Depth 18 in, Overall Height 1 1/4 in, Overall Width 36 in, Load Capacity 700 lb, Shelf Style Solid, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Ctr Tap Base Plate, 50mm X 50mm W/M20 Tap (25-2362-BLACK)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- TRITON PRODUCTS 1-5/8 In. Single Ring 1 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54110)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, LG (8563-LG)
- EQUIPTO Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7S-GY)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- EQUIPTO V-Grip Additional Shelf 18"x36", Gray (6231-GY)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- LYON Steel, Clip Adjustable Shelving (DD8345SX)
- Equipto General Purpose Metal Shelving