Shop All Tool Chests & Cabinets
Equipto
Tool Cabinet, Double Bank, 60 in W x 59 in H
Mfr # EBMDB59-1
Zoro # G0794229
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$7,745.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 59 in
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # EBMDB59-1
- Zoro # G0794229
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Height | 59 in |
Details
Item | Tool Cabinet, Double Bank |
Tool Storage Type Included | Rolling Cabinet |
Description
EquipTO EBMDB59-1 60"W Tool Cabinet is a durable and reliable tool cabinet that offers plenty of storage space. This double bank tool cabinet measures 59" in height and is 60" wide. EquipTO EBMDB59-1 60"W Tool Cabinet will make your job easier by providing you with ample storage space for all your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-1/8" (DHS2125)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- KENNEDY Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet (275XB)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- WESTWARD WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H (361LN6)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- Equipto Tool Chests & Cabinets