Shop All Tool Chests & Cabinets
Equipto
Tool Cabinet, Double Bank, 60 in W x 44 in H
Mfr # EBMDB44-1
Zoro # G0794134
product price: $6,494.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$6,494.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 44 in
- Tool Storage Type Included Rolling Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # EBMDB44-1
- Zoro # G0794134
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 60 in |
Height | 44 in |
Details
Item | Tool Cabinet, Double Bank |
Tool Storage Type Included | Rolling Cabinet |
Description
Eb Tool Cabinet,Double Bank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor 300uF/125v (TT3811201G)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-18)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 5 1/4 in L (54TM88)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size, Deep Socket, black oxide (J6508H)
- BETA Tool Cart, White, Sheet Metal, 19-1/2 in W x 16 in D x 36 in H (041000021)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black, 72 in W x 25 in D (RX722519RCMBBK-X)
- BETA Tool Cabinet, 5 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004657)
- FLEXCART FC-100 Tool Utility Cart, 7 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-100CSNT)
- Equipto Tool Chests & Cabinets