No Product Image Available
Equipto

Storage Bin, 3 in W, 7 in H, 18 in L, Light Gray


product price: $993.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Length 18 in
  • Overall Width 3 in
  • Overall Height 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 18 in
Overall Width 3 in
Overall Height 7 in

Details

Color Light Gray
Item Storage Bin

Description

Bin Unit,Clsd Strtr,18 In. x 3 In. x 7 In.,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.