Shop All Bulk Storage Racks
Equipto
Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Office Gray
Mfr # 1015D62S-GY
Zoro # G3274516
product price: $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 5,740 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1015D62S-GY
- Zoro # G3274516
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Usable Width | 70 in |
Beam Height | 2 7/8 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 72 in, Overall Depth 24 in, Overall Height 60 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,622 lb, Load Capacity 5,740 lb, Shelving Frame Material Steel, Office Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (2) Rack Ends, (6) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ECONOCO Rect Tubing Sign Holder, Black, 22" x 28" (BH30/MAB)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- 80/20 Access Hole Drill 7.1mm Jig For 40-8080 (40-6135)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- Equipto Bulk Storage Racks