Shop All Bulk Storage Racks
Equipto
Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Regal Blue
Mfr # 1018D42S-RB
Zoro # G3274455
product price: $612.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24 in
- Material Steel
- Number of Shelves 4
- Load Capacity 4,866 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1018D42S-RB
- Zoro # G3274455
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Usable Width | 46 in |
Beam Height | 2 7/8 in |
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 4,866 lb, Shelving Frame Material Steel, Regal Blue, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (2) Rack Ends, (8) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-101RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DS92035)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- Equipto Bulk Storage Racks