Shop All Boltless Shelving
Equipto
Shlvng Door And Frame Pck, 36"X84", RD
Mfr # 18035-RD
Zoro # G1959603
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Height 84"
- Includes Lock; Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 18035-RD
- Zoro # G1959603
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 84" |
Width | 36" |
Details
Item | Hinged Double Doors for V-Grip Shelving |
Finish | Enamel Paint |
Color | Black, Blue, Green, Orange, Red, White, Yellow |
Gauge | 18 ga. |
Includes | Lock; Key |
Description
Shlvng,Door and Frame Pck,36 In. x 84 In.,RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, 4 1/8 in L, Black (QSB101BR)
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- Equipto Boltless Shelving