Shop All Boltless Shelving
Equipto
Shelf Drawer / Shelving, 3X18X36, GY
Mfr # S8603H-GY
Zoro # G1958711
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Includes Label Holder; Plastic Cover Strip; End Caps
- Height Drawer Front: 3"; Inside: 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8603H-GY
- Zoro # G1958711
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Width | 36" |
Height | Drawer Front: 3"; Inside: 2" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Caramel Translucent |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer/Shelving,3 x 18 x 36,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 30 3/8 in L, 15 7/8 in W, 2 3/4 in H (8051085136)
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- BARSKA Safe Shelf for Biometric Safe AX11652 (AF12640)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- GLOBAL INDUSTRIAL 5 Shelf, High Capacity Boltless Shelving, Steel deck, Starter, 96inW x 36inD x 96inH (272148)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, No Deck, 48inW x 18inD, Gray (601906)
- Equipto Boltless Shelving