Shop All Boltless Shelving
Equipto
Shelf Drawer, 7-1/2"X24"X36", BK, Width: 36"
Mfr # S8613N-BK
Zoro # G1958230
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 200 lb.
- Includes Label Holder; Plastic Cover Strip; End Caps
- Height Drawer Front: 7-1/2"; Inside: 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S8613N-BK
- Zoro # G1958230
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | Drawer Front: 7-1/2"; Inside: 6-1/2" |
Width | 36" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Textured Black |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 200 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,7-1/2 In. x 24 In. x 36 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- ZORO SELECT Drawer Storage Bin, Steel, 8 1/4 in W, 4 1/2 in H, 17 in L, Gray (BX-818)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- Equipto Boltless Shelving