Shop All Boltless Shelving
Equipto
Shelf Drawer, 7-1/2"X18"X36", PY, Width: 36"
Mfr # S8606H-PY
Zoro # G1957923
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Height Drawer Front: 7-1/2"; Inside: 6-1/2"
- Includes Label Holder; Plastic Cover Strip; End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8606H-PY
- Zoro # G1957923
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 36" |
Height | Drawer Front: 7-1/2"; Inside: 6-1/2" |
Depth | 18" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,7-1/2 In. x 18 In. x 36 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-NutShort Assy, 10-32 10S (3091)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195CL)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- Equipto Boltless Shelving