Shop All Boltless Shelving
Equipto
Shelf Drawer, 6"X24"X36", YL, Includes: Label Holder; Plastic Cover Strip; End Caps
Mfr # S8612H-YL
Zoro # G1957689
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Height Drawer Front: 6"; Inside: 5"
- Includes Label Holder; Plastic Cover Strip; End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8612H-YL
- Zoro # G1957689
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | Drawer Front: 6"; Inside: 5" |
Depth | 24" |
Width | 36" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,6 In. x 24 In. x 36 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10" Bowl Display for Pegboard/Slatwall (700912)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet, No Deck, 48inW x 18inD, Gray (601906)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- Equipto Boltless Shelving