Shop All Boltless Shelving
Equipto
Shelf Drawer, 4-1/2"X24"X48", PY
Mfr # S8672H-PY
Zoro # G1957275
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Includes Label Holder; Plastic Cover Strip; End Caps
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8672H-PY
- Zoro # G1957275
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | Drawer Front: 4-1/2"; Inside: 3-1/ 2" |
Width | 48" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,4-1/2 In. x 24 In. x 48 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit, 35-1/2 to 43, Black, 2PK (319132)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- Equipto Boltless Shelving