Shop All Boltless Shelving
Equipto
Shelf Drawer, 4-1/2"X18"X48", YL
Mfr # S8662H-YL
Zoro # G1957083
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Includes Label Holder; Plastic Cover Strip; End Caps
- Height Drawer Front: 4-1/2"; Inside: 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8662H-YL
- Zoro # G1957083
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 48" |
Height | Drawer Front: 4-1/2"; Inside: 3-1/2" |
Depth | 18" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Wrap: Yellow, Guideline: Black |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,4-1/2 In. x 18 In. x 48 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- Equipto Boltless Shelving