Shop All Boltless Shelving
Equipto
Shelf Drawer, 12"X18"X48", PY
Mfr # S8667H-PY
Zoro # G1955780
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Height Drawer Front: 12"; Inside: 11"
- Includes Label Holder; Plastic Cover Strip; End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # S8667H-PY
- Zoro # G1955780
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | Drawer Front: 12"; Inside: 11" |
Width | 48" |
Depth | 18" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Textured Putty |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,12 In. x 18 In. x 48 In.,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 48"Lx33"Wx34"H, 18.5 Cu. Ft., Yellow (SOS 18.5-YELLOW)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- HIRSH Boltless Shelving Unit, 24 in D x 48 in W x 72 in H, 5 Shelves, Steel (19453)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- Equipto Boltless Shelving