Shop All Boltless Shelving
Equipto
Shelf Drawer, 12"X18"X36", WH, Width: 36"
Mfr # S8607N-WH
Zoro # G1955902
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 200 lb.
- Height Drawer Front: 12"; Inside: 11"
- Includes Label Holder; Plastic Cover Strip; End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S8607N-WH
- Zoro # G1955902
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | Drawer Front: 12"; Inside: 11" |
Width | 36" |
Depth | 18" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Black, Blue, Green, Red, White, Yellow |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 200 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,12 In. x 18 In. x 36 In.,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- Equipto Boltless Shelving