Shop All Boltless Shelving
Equipto
Shelf Drawer, 10-1/2"X18"X48", BK
Mfr # S8666H-BK
Zoro # G1955245
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Enamel Paint
- Gauge 18 ga.
- Shelf Capacity Drawer: 400 lb.
- Height Drawer Front: 10-1/2"; Inside: 9-1/2"
- Includes Label Holder; Plastic Cover Strip; End Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # S8666H-BK
- Zoro # G1955245
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | Drawer Front: 10-1/2"; Inside: 9-1/2" |
Width | 48" |
Depth | 18" |
Details
Item | Modular Drawers |
Finish | Enamel Paint |
Color | Textured Black |
Gauge | 18 ga. |
Shelf Capacity | Drawer: 400 lb. |
Includes | Label Holder; Plastic Cover Strip; End Caps |
Description
Shelf Drawer,10-1/2 In. x 18 In. x 48 In.,BK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236CH)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- EQUIPTO VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GY, Width: 36" (665-7A-GY)
- EQUIPTO VG Open Shelving End 7FtHX18"D, YL (VGOE1884-YL)
- SAFCO Boltless Steel Shelving, Five-Shelf, 48w x 18d x 72h, Black (5246BL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Starter, 3600 lb Cap, 96inW x 24inD x 96inH, No Deck (601733)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20995)
- Equipto Boltless Shelving