Shop All Workbenches
Equipto
Service Cart Locker W/ Cart 2 Unit, 24" W, 37-1/8" Height
Mfr # 2N2
Zoro # G0791036
product price: $2,190.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 27-3/4"
- Height 37-1/8"
- Drawer Load Rating 200 lb.
- Includes Locker Workbench with Sliding Doors or Reel Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 2N2
- Zoro # G0791036
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 27-3/4" |
Height | 37-1/8" |
Details
Item | Service Cart Locker W/ Cart 2 Unit |
Drawer Load Rating | 200 lb. |
Includes | Locker Workbench with Sliding Doors or Reel Cabinets |
Description
Cart Locker W/ Cart 2 Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- ECONOCO Bracket, Satin, 12"L, 16 ga., 25PK (WBR12)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- Equipto Workbenches