Shop All Workbenches
Equipto
Service Cart Locker W/ Cart 1 Unit, 24" W, 37-1/8" Height
Mfr # 1N2
Zoro # G0790993
product price: $1,102.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,102.99
Free 30-Day Returns
Key Features
- Width 24"
- Depth 27-3/4"
- Height 37-1/8"
- Drawer Load Rating 200 lb.
- Includes Locker Workbench with Sliding Doors or Reel Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1N2
- Zoro # G0790993
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 27-3/4" |
Height | 37-1/8" |
Details
Item | Service Cart Locker W/ Cart 1 Unit |
Drawer Load Rating | 200 lb. |
Includes | Locker Workbench with Sliding Doors or Reel Cabinets |
Description
Cart Locker W/ Cart 1 Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-WHT)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 5/8 in L, 15 3/4 in W, 8 5/8 in H (38358GRY)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- Equipto Workbenches