Shop All Pallet Rack Enclosures
Equipto
Reel Rack Add On Unit 72X26X96, WH
Mfr # 1072R06-WH
Zoro # G1954414
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1072R06-WH
- Zoro # G1954414
- Country of Origin United States
- Category Pallet Rack Enclosures
Details
Item | Reel Rack,Add On Unit,72 x 26 x 96,WH |
Tool Storage Type Included | Tool Rack/Rail |
Description
Reel Rack,Add On Unit,72 x 26 x 96,WH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085118)
- AKRO-MILS Clear Plastic Lid (33011)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/12" Offset Drop-In Brckts (RS1N121205)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- Equipto Pallet Racks