Shop All Industrial Storage Cabinets
Equipto
QuickView Storage Cab 24"DX48"WX78 "H, GY
Mfr # QVC482478-GY
Zoro # G1953014
product price: $1,404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # QVC482478-GY
- Zoro # G1953014
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Height | 78 in |
Details
Item | Quick View Cabinet |
Description
Quick View Storage Cab,24 In. x 48 In. x 78 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Flat Wood Hanger, Teak No Bar, PK100 (WH1731TSC)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 4 1/4 in W, 4 3/4 in H, 6 PK (DUS230CO)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EXTREME MAX Extreme Max 5001.6049 Work Station Storage Cabinet (5001.6049)
- Equipto Industrial Storage Cabinets