Shop All Industrial Storage Cabinets
Equipto
QuickView Storage Cab 24"DX36"WX78 "H, YL
Mfr # QVC362478-YL
Zoro # G1952883
product price: $1,207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,207.99
Free 30-Day Returns
Key Features
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # QVC362478-YL
- Zoro # G1952883
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Height | 78 in |
Details
Item | Quick View Cabinet |
Description
Quick View Storage Cab,24 In. x 36 In. x 78 In.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Black (QUS260BK)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- Equipto Industrial Storage Cabinets