Shop All Industrial Storage Cabinets
Equipto
QuickView Storage Cab 24"DX36"WX78 "H, GY
Mfr # QVC362478-GY
Zoro # G1953050
product price: $1,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # QVC362478-GY
- Zoro # G1953050
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Height | 78 in |
Details
Item | Quick View Cabinet |
Description
Quick View Storage Cab,24 In. x 36 In. x 78 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Spool Cart, Portable, H 51-3/8 In (34D659)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD1)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, GY (1712-GY)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- ICEBERG Plastic Storage Cabinet 36x22x72 - Black (92571)
- Equipto Industrial Storage Cabinets