Shop All Workbenches
Equipto
Production Booster, 72" W, 36" Height
Mfr # 463T72-LG
Zoro # G0749824
product price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Color Dove Gray
- Depth Shelve: 13-1/2"
- Height 36"
- Finish Textured
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 463T72-LG
- Zoro # G0749824
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | Shelve: 13-1/2" |
Height | 36" |
Details
Item | Production Booster |
Color | Dove Gray |
Finish | Textured |
No. of Shelves | 3 |
Description
Production Booster,36 In.High,Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- DENDESIGNS Iron Drum Plug Wrench (DE1112939)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- BETA MaxiTank Mobile Workbench (030000300)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- Equipto Workbenches