Shop All Workbenches
Equipto
Production Booster, 72" W, 36" Height
Mfr # 463T72-GN
Zoro # G0749989
product price: $427.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Color Evergreen
- Depth Shelve: 13-1/2"
- Height 36"
- Finish Textured
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 463T72-GN
- Zoro # G0749989
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | Shelve: 13-1/2" |
Height | 36" |
Details
Item | Production Booster |
Color | Evergreen |
Finish | Textured |
No. of Shelves | 3 |
Description
Production Booster,36 In.High,Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- STACKBIN Packing Work Bench, 96" W, 1000 lb. (4-8XPACK-9E)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-4-3072M)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- Equipto Workbenches