Shop All Workbenches
Equipto
Production Booster, 72" W, 36" Height
Mfr # 463T72-BK
Zoro # G0749955
product price: $429.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Color Black
- Depth Shelve: 13-1/2"
- Height 36"
- Finish Textured
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 463T72-BK
- Zoro # G0749955
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | Shelve: 13-1/2" |
Height | 36" |
Details
Item | Production Booster |
Color | Black |
Finish | Textured |
No. of Shelves | 3 |
Description
Production Booster,36 In.High,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Steel Bi-Fold Door Top Pivot Bracket, for Acme Doors (Single Pack) (N 6823)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB201YL)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-56HWT)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- Equipto Workbenches