Shop All Workbenches
Equipto
Production Booster, 72" W, 24" Height
Mfr # 452T72-BL
Zoro # G0796189
product price: $299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Color Regal Blue
- Depth Shelve: 13-1/2"
- Height 24"
- Finish Textured
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 452T72-BL
- Zoro # G0796189
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | Shelve: 13-1/2" |
Height | 24" |
Details
Item | Production Booster |
Color | Regal Blue |
Finish | Textured |
No. of Shelves | 2 |
Description
Production Booster,24 In.High,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-481872-95)
- JARKE Ez-Glide Shelf 48" x 48" (EZSH4848)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- GARANT Workbench with 6 Drawer Cabinet (U92000 DRAWERS)
- Equipto Workbenches