Shop All Workbenches
Equipto
Production Booster, 72" W, 14" Height
Mfr # 454T72-BL
Zoro # G0795735
product price: $189.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Key Features
- Color Regal Blue
- Depth Shelve: 13-1/2"
- Height 14"
- Finish Textured
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 454T72-BL
- Zoro # G0795735
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | Shelve: 13-1/2" |
Height | 14" |
Details
Item | Production Booster |
Color | Regal Blue |
Finish | Textured |
No. of Shelves | 1 |
Description
Production Booster,14 In.High,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- GLOBAL INDUSTRIAL Packing Workbench W/Power Apron, Butcher Block Safety Edge, 72inW x 30inD (607946B)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- Equipto Workbenches