Shop All Workbenches
Equipto
Production Booster, 60" W, 14" Height
Mfr # 454T60-GN
Zoro # G0795717
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Evergreen
- Depth Shelve: 13-1/2"
- Height 14"
- Finish Textured
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 454T60-GN
- Zoro # G0795717
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | Shelve: 13-1/2" |
Height | 14" |
Details
Item | Production Booster |
Color | Evergreen |
Finish | Textured |
No. of Shelves | 1 |
Description
Production Booster,14 In.High,Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Green (269680GN)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- LITTLE GIANT Welded Workbench, 36"X84" Top, 2 Lower Half-Depth Shelves (WST3-3684-36)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- Equipto Workbenches