Shop All Workbenches
Equipto
Production Booster, 48" W, 14" Height
Mfr # 454T48-YL
Zoro # G0795665
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Yellow
- Depth Shelve: 13-1/2"
- Height 14"
- Finish Textured
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 454T48-YL
- Zoro # G0795665
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | Shelve: 13-1/2" |
Height | 14" |
Details
Item | Production Booster |
Color | Bright Yellow |
Finish | Textured |
No. of Shelves | 1 |
Description
Production Booster,14 In.High,Yl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (254635CBK)
- GLOBAL INDUSTRIAL 60x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray (239125)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- Equipto Workbenches