Shop All Tool Hanging Racks & Rails
Equipto
Portable Spool Rack 25”W X 8”D For 8" Spool, Office Gray
Mfr # PSR2408-GY
Zoro # G1942234
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # PSR2408-GY
- Zoro # G1942234
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Spool Rack,Portable,25" x 8" for 8" |
Color | Gray |
Tool Storage Type Included | Tool Rack/Rail |
Description
Spool Rack,Portable,25 In. x 8 In. for 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87901CLB113505)
- HUSQVARNA ELECTRIC BOX, SOFT START 120V (590426301)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- 3M DBI-SALA Spray Can / Bottle Holster with Clip2Clip Coil Tether (1500092)
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Blue (8451)
- JAMESON Bucket Mount Divided Tool Tray (24-17)
- Equipto Tool Hanging Racks & Rails