Shop All Tool Hanging Racks & Rails
Equipto
Portable Spool Rack 25”W X 8”D For 8" Spool, Dove Gray
Mfr # PSR2408-LG
Zoro # G1942289
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # PSR2408-LG
- Zoro # G1942289
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Spool Rack,Portable,25" x 8" for 8" |
Color | Gray |
Tool Storage Type Included | Tool Rack/Rail |
Description
Spool Rack,Portable,25 In. x 8 In. for 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- JET-KLEEN LIMITED Safe Personnel Blow-off & Drying System (JKL-115-S)
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- FRED V FOWLER CO Electronic Dial Ind Set (74-585-075)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- BUYERS PRODUCTS 18x18 Inch Welded Aluminum Truck Tool Box Brackets (1701030)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Black (ACPTRBK)
- REMCO Hygienic Tool Hanger, Blue (06153)
- TOOLFLEX 21.5" Blue Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-5)
- TOOLFLEX 37" Black Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-1)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- Equipto Tool Hanging Racks & Rails