Shop All Tool Hanging Racks & Rails
Equipto
Portable Spool Rack 25”W X 8”D For 11" Spool, Dove Gray
Mfr # PSR2411-LG
Zoro # G1942374
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # PSR2411-LG
- Zoro # G1942374
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Spool Rack,Portable,25" x 8" for 11" |
Color | Gray |
Tool Storage Type Included | Tool Rack/Rail |
Description
Spool Rack,Portable,25 In. x 8 In. for 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-I (C66037)
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- REED DESCALER 08000 (DS12)
- OEMTOOLS 40 Wrench Magnetic Organizing Rails (22217)
- RAXGO Wall Mounted Tool Storage Rack, 8 Piece Garden Tool Organizer for Broom, Mop, Rake & Tools (RHSTGRK)
- QUANTUM STORAGE SYSTEMS Red Polypropylene Tool Rack (RTR-96)
- HAZET 2025X - TOOL HOLDER (HZ2025X)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- TOOLFLEX One Universal Holder Accessory (3161-1)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- Equipto Tool Hanging Racks & Rails