Shop All Mezzanines
Equipto
Platform Landing 96" by 48"; flr hgt10Ft
Mfr # 971-10
Zoro # G1952743
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,468.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 971-10
- Zoro # G1952743
- Country of Origin United States
- Category Mezzanines
Details
Item | Platform Landing,96" x 48",Flr Hgt10 ft. |
Description
Platform Landing,96" x 48",Flr Hgt10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- Equipto Mezzanines