Shop All Platform Steps & Stair Units
Equipto
OSHA Stairways- Inside Hand Rail 48"W w/14 steps
Mfr # 1848S14
Zoro # G1680219
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,821.99
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Ladder Tread Abrasive Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 1848S14
- Zoro # G1680219
- Country of Origin United States
- Category Platform Steps & Stair Units
Details
Step Tread | Abrasive Mat |
Ladder Tread | Abrasive Mat |
Item | OSHA Stairways,Inside Hand Rail,48"W |
Description
Step Tread Abrasive Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 2", 500 ft, Yellow ft. SunShield (U2355YEL)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 260 lb. (PGR40120ZN-TPR22(GG))
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- ECONOCO Four 2 In. rubber casters, 1 In. x 5/16 In. Dia. (ACT4041SET)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- UFP RETAIL 5Step Stair Stringer (279714)
- TRI-ARC 133 in Stair Unit, Steel, 10 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS110246)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- Equipto Configurable Platform Systems