Shop All Platform Steps & Stair Units
Equipto
OSHA Stairways- Inside Hand Rail 36"W w/9 steps
Mfr # 1836S09
Zoro # G1680106
product price: $2,833.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Ladder Tread Abrasive Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1836S09
- Zoro # G1680106
- Country of Origin United States
- Category Platform Steps & Stair Units
Details
Step Tread | Abrasive Mat |
Ladder Tread | Abrasive Mat |
Item | OSHA Stairways,Inside Hand Rail,36"W |
Description
Step Tread Abrasive Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap (EE90X5)
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- TRI-ARC 114 in Stair Unit, Steel, 8 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS108246)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- Equipto Platform Steps & Stair Units