Shop All Platform Steps & Stair Units
Equipto
OSHA Stairways- Inside Hand Rail 36"W w/16 steps
Mfr # 1836S16
Zoro # G1680124
product price: $4,659.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,659.99
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Ladder Tread Abrasive Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 1836S16
- Zoro # G1680124
- Country of Origin United States
- Category Platform Steps & Stair Units
Details
Step Tread | Abrasive Mat |
Item | OSHA Stairways,Inside Hand Rail,36"W |
Ladder Tread | Abrasive Mat |
Description
Step Tread Abrasive Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Square Post Cap, 5 In. (1759)
- CARGOLOC 8 ft. x 1 in. 1000 lbs Racheting Tie Down Strap S-Hooks, Camo - 4 Piece (32575)
- ANCRA Tie-Down Strap, Cam Buckle, 5-1/2ft x 1In (41048-10-GRA)
- EXTREME MAX Extreme Max 3008.0519 Pink Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0519)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112242)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- Equipto Work Platforms