Shop All Workbenches
Equipto
Open Leg Bench bottom Shelf, 4 FT, YL
Mfr # 6120-YL
Zoro # G1950871
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Color Bright Yellow
- Depth 12-7/8"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 6120-YL
- Zoro # G1950871
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12-7/8" |
Details
Item | Bottom Shelf |
Color | Bright Yellow |
Finish | Textured |
Description
Bench,Open Leg,Bottom Shelf,4 ft.,YL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Red (QMS532RD)
- NICHE Shelf Storage Bin, Fabric, White (HTOTE066PKWH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep (AMG WT-1848)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- TOOLPRO 18 in to 30 in Adjustable Aluminum WalkUp Bench (TP88051)
- Equipto Workbenches