Shop All Workbenches
Equipto
Open Leg Bench bottom Shelf, 4 FT, RD
Mfr # 6120-RD
Zoro # G1950862
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Color Cherry Red
- Depth 12-7/8"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6120-RD
- Zoro # G1950862
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12-7/8" |
Details
Item | Bottom Shelf |
Color | Cherry Red |
Finish | Textured |
Description
Bench,Open Leg,Bottom Shelf,4 ft.,RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- CLOSETMAID Shlf Standard 60In Wht Epxy (2808)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- SJOBERGS Workbench, w/Cabinet and Accessory Kit (SJO-99352K)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- NEXEL 48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf (319055)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- Equipto Workbenches