Shop All Workbenches
Equipto
Open Leg Bench bottom Shelf, 4 FT, GY
Mfr # 6120-GY
Zoro # G1950765
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Color Gray
- Depth 12-7/8"
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 6120-GY
- Zoro # G1950765
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12-7/8" |
Details
Item | Bottom Shelf |
Color | Gray |
Finish | Smooth |
Description
Bench,Open Leg,Bottom Shelf,4 ft.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 13 in W, 12 1/8 in H, 7.7 gal Volume Capacity (3430GRPRCL.08)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Shop Top Square Edge Blue (253841BBLA)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- Equipto Workbenches