Shop All Workbenches
Equipto
Open Leg Bench bottom Shelf, 4 FT, BL
Mfr # 6120-BL
Zoro # G1950722
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Color Regal Blue
- Depth 12-7/8"
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Equipto
- MFR # 6120-BL
- Zoro # G1950722
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 12-7/8" |
Details
Item | Bottom Shelf |
Color | Regal Blue |
Finish | Textured |
Description
Bench,Open Leg,Bottom Shelf,4 ft.,BL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- STAR ASIA Professional Workbench (21009)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- Equipto Workbenches