Shop All Cabinet Locks
Equipto
MODULAR DRAWER LOCK SET / LOCK ASSEMBY
Mfr # 4101
Zoro # G3294055
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Rated For Flammable Storage Yes
- Number of Slots 0
- Length (In.) 27 in
- Number of Spaces 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Equipto
- MFR # 4101
- Zoro # G3294055
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Length (In.) | 27 in |
For Drawers w/Height (In.) | 7 and Up |
Usable Drawer Height (In.) | 3 3/4 in |
Usable Width (In.) | 1 1/4 in |
Body Width | 1 1/4 in |
Body Height | 3 3/4 in |
Details
Item | Cabinet Lock |
Color | Silver |
Rated For Flammable Storage | Yes |
Number of Slots | 0 |
Number of Spaces | 0 |
Type | Modular Drawer Cabinet |
Number of Keys | 2 |
Number of Locks | 1 |
Compatible Product Type | Drawer Cabinet |
Product Type | Lock |
Description
Cabinet Lock, Body Height 3 3/4 in, Compatible Product Type Drawer Cabinet, Product Type Lock, Body Width 1 1/4 in, Color Silver, Number of Keys 2, Number of Locks 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0430-SAM)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- AMERICAN GARAGE DOOR SUPPLY Freeway Bearing, 1 In ID to 2 In OD, PK4 (B100-N)
- KIPP Tongue L=45, H=16, Stainless Steel 1.4301 Bright (K1340.45160)
- ABLOY Brass, 11 Disc-B Cylinder, Chromium Plated (OF231B)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- OLYMPUS Olympus: SCH LFIC CORE DOOR, 26D (OLY-777ICP-DR-26D)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- PRIME-LINE Drawer and Cabinet Lock, Mortise Single Pack (U 10666)
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- Equipto Cabinet Locks